
Timken Co.
EE333137
333000 Series Single Cone; 13 3/4" Straight Bore; 3 5/16" Wide; 1/4" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101190081


- 333000 Series Single Cone
- 13 3/4" Straight Bore
- 3 5/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
Material | Steel |
Origin | Cones |
O.D. | N/A |
Cup Width | N/A |
Cone Width | 3.3125 in |
K Factor | 1.591347 |
Tolerance | Standard |
Cone Type | Single Cone |
Bearing Type | Single Cone |
Enclosure | Open |
Shaft Fillet Radius [Max] | 1/4 in |
I.D. | 13 3/4 in |
Radial Rating | 77154.9 lbf |
Series | 333000 |
Bore Type | Round Bore |
Weight | 80.66 LB |
EAN or UPC | 53893599670 |
