
Timken Co.
A6162
Series A6000 Single Cup; 1 5/8" OD x 0.3437" Wide; 0.050" Maximum Housing Fillet Radius; Standard Tolerance
Item #101189826


- Series A6000 Single Cup
- 1 5/8" OD x 0.3437" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
Housing Fillet Radius [Max] | 0.05 in |
Enclosure | N/A |
Radial Rating | 724.1 lbf |
I.D. | N/A |
Origin | Cups |
O.D. | 1.625 in |
Tolerance | Standard |
K Factor | 1.108849 |
Bearing Type | Single Cup |
Cone Width | N/A |
Series | A6000 |
O.D. Type | Straight |
Material | Steel |
Cup Type | Single Cup |
Cup Width | 0.3437 in |
Weight | 0.093 LB |
EAN or UPC | 53893146102 |
