
Timken Co.
A6075-90021
Tapered Roller Bearing Set; 3/4" ID x 1.574" OD x 0.473" Wide; Class 0
Item #101189822


- Tapered Roller Bearing Set
- 3/4" ID x 1.574" OD x 0.473" Wide
- Class 0
One-Row Radial Rating C90 | 724 lbf |
K Factor | 1.11 |
Housing Shoulder Diameter | 1.46 in |
Shaft Fillet Radius [Max] | 0.040 in |
Series | A6000 |
Cone/Cup | Cup/Cone |
Assembly | TS |
Cup Width | 3/8 in |
Static Load Rating [Max] | 2770 lbf |
I.D. | 3/4 in |
O.D. | 1.574 in |
Tolerance | Class 0 (High-Precision) |
Cone Width | 0.4391 in |
Housing Fillet Radius [Max] | 0.05 in |
Weight | 0.174 LB |
EAN or UPC | 53893145730 |
