
Timken Co.
A4044
A4000 Series Single Cone; 7/16" Straight Bore; 0.4330" Wide; 0.050" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189790


- A4000 Series Single Cone
- 7/16" Straight Bore
- 0.4330" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
Cup Width | N/A |
Cone Width | 0.433 in |
Series | A4000 |
Shaft Fillet Radius [Max] | 0.050 in |
Cone Type | Single Cone |
Tolerance | Standard |
Enclosure | Open |
I.D. | 7/16 in |
Material | Steel |
O.D. | N/A |
Radial Rating | 709.8 lbf |
K Factor | 1.289755 |
Origin | Cones |
Bearing Type | Single Cone |
Bore Type | Round Bore |
Weight | 0.101 LB |
EAN or UPC | 53893138794 |
