Timken Co.
99537
99000 Series Single Cone; 5 3/8" Straight Bore; 2 5/8" Wide; 0.280" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189734
- 99000 Series Single Cone
- 5 3/8" Straight Bore
- 2 5/8" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| I.D. | 5 3/8 in |
| Radial Rating | 35631.3 lbf |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Series | 99000 |
| K Factor | 1.43488 |
| O.D. | N/A |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.280 in |
| Enclosure | Open |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cone Width | 2 5/8 in |
| Weight | 22.274 LB |
| EAN or UPC | 53893460673 |
