Timken Co.
99500
99000 Series Single Cone; 5" Straight Bore; 2 5/8" Wide; 1/4" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722139
- 99000 Series Single Cone
- 5" Straight Bore
- 2 5/8" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| I.D. | 5 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Material | Steel |
| O.D. | N/A |
| Bearing Type | Single Cone |
| K Factor | 1.43488 |
| Series | 99000 |
| Radial Rating | 35631.3 lbf |
| Enclosure | Open |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Cone Width | 2 5/8 in |
| Cup Width | N/A |
| Origin | Cones |
| Weight | 25.75 LB |
| EAN or UPC | 53893460635 |
