
Timken Co.
99100B
Series 99000 Single Cup; 10" OD x 1 7/8" Wide; 0.130" Maximum Housing Fillet Radius; Flanged Outside Diameter; Standard Tolerance
Item #101189729


- Series 99000 Single Cup
- 10" OD x 1 7/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
Cone Width | N/A |
Tolerance | Standard |
Cup Type | Single Cup |
Housing Fillet Radius [Max] | 0.13 in |
Bearing Type | Single Cup |
Cup Width | 1 7/8 in |
Radial Rating | 35631.3 lbf |
Origin | Cups |
Enclosure | N/A |
Series | 99000 |
Material | Steel |
O.D. Type | Flanged |
K Factor | 1.435 |
O.D. | 10 in |
I.D. | N/A |
Weight | 10.149 LB |
EAN or UPC | 53893459875 |
