Timken Co.
96825
96000 Series Single Cone; 8 1/4" Straight Bore; 2 5/8" Wide; 0.280" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189686
- 96000 Series Single Cone
- 8 1/4" Straight Bore
- 2 5/8" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 96000 |
| Origin | Cones |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Radial Rating | 40966 lbf |
| K Factor | 0.9902385 |
| Tolerance | Standard |
| Material | Steel |
| O.D. | N/A |
| Cone Type | Single Cone |
| I.D. | 8 1/4 in |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.280 in |
| Cone Width | 2 5/8 in |
| Enclosure | Open |
| Weight | 42.27 LB |
| EAN or UPC | 53893454351 |
