
Timken Co.
94675
94000 Series Single Cone; 6 3/4" Straight Bore; 2 1/2" Wide; 0.280" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189626


- 94000 Series Single Cone
- 6 3/4" Straight Bore
- 2 1/2" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
K Factor | 1.247662 |
Enclosure | Open |
Shaft Fillet Radius [Max] | 0.280 in |
O.D. | N/A |
Series | 94000 |
Tolerance | Standard |
Radial Rating | 35635 lbf |
Bearing Type | Single Cone |
I.D. | 6 3/4 in |
Bore Type | Round Bore |
Material | Steel |
Cone Type | Single Cone |
Origin | Cones |
Cup Width | N/A |
Cone Width | 2 1/2 in |
Weight | 25.502 LB |
EAN or UPC | 53893446905 |
