- 93000 Series Single Cone
- 8 1/16" Straight Bore
- 2 1/2" Wide
- 0.170" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Tolerance | Standard |
| Origin | Cones |
| I.D. | 8 1/16 in |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.170 in |
| Cone Type | Single Cone |
| Series | 93000 |
| Bearing Type | Single Cone |
| Cone Width | 2 1/2 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Radial Rating | 39452.3 lbf |
| K Factor | 1.116113 |
| Cup Width | N/A |
| Weight | 24.317 LB |
| EAN or UPC | 53893444086 |

