
Timken Co.
9185
9100 Series Single Cone; 2 11/16" Straight Bore; 1 13/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721243


- 9100 Series Single Cone
- 2 11/16" Straight Bore
- 1 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Bearing Type | Single Cone |
K Factor | 0.8905951 |
Tolerance | Standard |
Series | 9100 |
Cup Width | N/A |
Material | Steel |
I.D. | 2 11/16 in |
Radial Rating | 15400.7 lbf |
Cone Width | 1 13/16 in |
O.D. | N/A |
Shaft Fillet Radius [Max] | 0.140 in |
Enclosure | Open |
Origin | Cones |
Cone Type | Single Cone |
Bore Type | Round Bore |
Weight | 5.634 LB |
EAN or UPC | 53893156286 |
