
Timken Co.
9120
Series 9100 Single Cup; 6 1/4" OD x 1 3/8" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #100721240


- Series 9100 Single Cup
- 6 1/4" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Bearing Type | Single Cup |
Origin | Cups |
Cup Type | Single Cup |
Tolerance | Standard |
Material | Steel |
O.D. | 6.25 in |
Enclosure | N/A |
Radial Rating | 15400.7 lbf |
Series | 9100 |
O.D. Type | Straight |
Housing Fillet Radius [Max] | 0.13 in |
Cup Width | 1 3/8 in |
I.D. | N/A |
Cone Width | N/A |
K Factor | 0.8905951 |
Weight | 4.02 LB |
EAN or UPC | 53893155876 |
