Timken Co.
898A
895 Series Single Cone; 5 1/2" Straight Bore; 2 1/4" Wide; 1/4" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189467
- 895 Series Single Cone
- 5 1/2" Straight Bore
- 2 1/4" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Radial Rating | 28086.4 lbf |
| Cone Width | 2 1/4 in |
| I.D. | 5 1/2 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Enclosure | Open |
| Tolerance | Standard |
| Series | 895 |
| Bore Type | Round Bore |
| O.D. | N/A |
| K Factor | 1.388435 |
| Material | Steel |
| Origin | Cones |
| Weight | 12.901 LB |
| EAN or UPC | 53893099361 |
