
Timken Co.
88900
88000 Series Single Cone; 9" Straight Bore; 1 15/16" Wide; 1/4" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189447


- 88000 Series Single Cone
- 9" Straight Bore
- 1 15/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
Material | Steel |
Shaft Fillet Radius [Max] | 1/4 in |
Cone Type | Single Cone |
Cone Width | 1.9375 in |
Bore Type | Round Bore |
Cup Width | N/A |
Series | 88000 |
Tolerance | Standard |
Enclosure | Open |
Bearing Type | Single Cone |
O.D. | N/A |
Radial Rating | 25139.3 lbf |
Origin | Cones |
I.D. | 9 in |
K Factor | 1.199637 |
Weight | 18.564 LB |
EAN or UPC | 53893431741 |
