Timken Co.
8573
8500 Series Single Cone; 9" Straight Bore; 2 1/16" Wide; 1/4" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721235
- 8500 Series Single Cone
- 9" Straight Bore
- 2 1/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 8500 |
| Bore Type | Round Bore |
| Cup Width | N/A |
| O.D. | N/A |
| Enclosure | Open |
| Material | Steel |
| Tolerance | Standard |
| Radial Rating | 30129.2 lbf |
| Origin | Cones |
| I.D. | 9 in |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| K Factor | 1.436533 |
| Cone Width | 2 1/16 in |
| Weight | 21.225 LB |
| EAN or UPC | 53893152349 |
