Timken Co.
82788
82700 Series Single Cone; 7 1/2" Straight Bore; 2 3/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189347
- 82700 Series Single Cone
- 7 1/2" Straight Bore
- 2 3/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Cup Width | N/A |
| Series | 82700 |
| Bore Type | Round Bore |
| O.D. | N/A |
| K Factor | 1.63453 |
| Enclosure | Open |
| Radial Rating | 32955.8 lbf |
| I.D. | 7 1/2 in |
| Material | Steel |
| Cone Width | 2 3/16 in |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Weight | 19.196 LB |
| EAN or UPC | 53893415529 |
