
Timken Co.
82722
Series 82700 Single Cup; 11 3/16" OD x 1 11/16" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101189344


- Series 82700 Single Cup
- 11 3/16" OD x 1 11/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
I.D. | N/A |
Cup Type | Single Cup |
Cup Width | 1 11/16 in |
Bearing Type | Single Cup |
O.D. | 11.1875 in |
K Factor | 1.63453 |
Origin | Cups |
Series | 82700 |
Tolerance | Standard |
Material | Steel |
O.D. Type | Straight |
Housing Fillet Radius [Max] | 0.13 in |
Radial Rating | 32955.8 lbf |
Cone Width | N/A |
Enclosure | N/A |
Weight | 7.864 LB |
EAN or UPC | 53893414973 |
