
Timken Co.
82576-3
82000 Series Single Cone; 5 3/4" Straight Bore; 2.2300" Wide; 0.140" Maximum Shaft Fillet Radius; Precision Grade
Item #101189330


- 82000 Series Single Cone
- 5 3/4" Straight Bore
- 2.2300" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
Enclosure | Open |
Origin | Cones |
Cone Width | 2.23 in |
I.D. | 5 3/4 in |
Series | 82000 |
Cup Width | N/A |
Tolerance | Precision |
Material | Steel |
Bearing Type | Single Cone |
O.D. | N/A |
Cone Type | Single Cone |
Shaft Fillet Radius [Max] | 0.140 in |
Bore Type | Round Bore |
Weight | 14.62 LB |
EAN or UPC | 53893412658 |
