
Timken Co.
82562
82000 Series Single Cone; 5 5/8" Straight Bore; 2.2300" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189327


- 82000 Series Single Cone
- 5 5/8" Straight Bore
- 2.2300" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Tolerance | Standard |
O.D. | N/A |
K Factor | 1.321648 |
Material | Steel |
Cone Type | Single Cone |
Enclosure | Open |
Shaft Fillet Radius [Max] | 0.140 in |
Bore Type | Round Bore |
Series | 82000 |
Cone Width | 2.23 in |
Cup Width | N/A |
Radial Rating | 27795.9 lbf |
Origin | Cones |
Bearing Type | Single Cone |
I.D. | 5 5/8 in |
Weight | 14.836 LB |
EAN or UPC | 53893412436 |
