
Timken Co.
81606
81000 Series Single Cone; 6 1/16" Straight Bore; 1.9690" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189317


- 81000 Series Single Cone
- 6 1/16" Straight Bore
- 1.9690" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
K Factor | 1.660215 |
O.D. | N/A |
I.D. | 6 1/16 in |
Tolerance | Standard |
Material | Steel |
Shaft Fillet Radius [Max] | 0.140 in |
Bearing Type | Single Cone |
Enclosure | Open |
Radial Rating | 21680 lbf |
Series | 81000 |
Cup Width | N/A |
Cone Type | Single Cone |
Bore Type | Round Bore |
Origin | Cones |
Cone Width | 1.969 in |
Weight | 11.395 LB |
EAN or UPC | 53893409924 |
