Timken Co.
80222
Series 80000 Single Cup; 22 1/4" OD x 1 1/4" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101622477
- Series 80000 Single Cup
- 22 1/4" OD x 1 1/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Material | Steel |
| Cup Width | 1 1/4 in |
| Origin | Cups |
| K Factor | 1.831983 |
| O.D. | 22.25 in |
| I.D. | N/A |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Single Cup |
| Radial Rating | 35771.7 lbf |
| Series | 80000 |
| Weight | 19.33 LB |
| EAN or UPC | 53893406886 |
