Timken Co.
787
775 Series Single Cone; 4 1/8" Straight Bore; 1.8900" Wide; 0.280" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189256
- 775 Series Single Cone
- 4 1/8" Straight Bore
- 1.8900" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Material | Steel |
| K Factor | 1.514784 |
| Radial Rating | 18676.5 lbf |
| Series | 775 |
| Cone Width | 1.89 in |
| Tolerance | Standard |
| I.D. | 4 1/8 in |
| Origin | Cones |
| Bearing Type | Single Cone |
| Enclosure | Open |
| O.D. | N/A |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.280 in |
| Bore Type | Round Bore |
| Weight | 6.185 LB |
| EAN or UPC | 53893090955 |
