
Timken Co.
78238
78000 Series Single Cone; 2 3/8" Straight Bore; 1.3090" Wide; 0.200" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189234


- 78000 Series Single Cone
- 2 3/8" Straight Bore
- 1.3090" Wide
- 0.200" Maximum Shaft Fillet Radius
- Standard Tolerance
Radial Rating | 9229.5 lbf |
I.D. | 2 3/8 in |
Cup Width | N/A |
Tolerance | Standard |
Bore Type | Round Bore |
Bearing Type | Single Cone |
Series | 78000 |
Shaft Fillet Radius [Max] | 0.200 in |
Cone Width | 1.309 in |
O.D. | N/A |
Enclosure | Open |
Cone Type | Single Cone |
Material | Steel |
Origin | Cones |
K Factor | 0.6744606 |
Weight | 3.398 LB |
EAN or UPC | 53893401546 |
