Timken Co.
78225
78000 Series Single Cone; 2 1/4" Straight Bore; 1.3090" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189231
- 78000 Series Single Cone
- 2 1/4" Straight Bore
- 1.3090" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| K Factor | 0.6744606 |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Enclosure | Open |
| Radial Rating | 9229.5 lbf |
| I.D. | 2 1/4 in |
| Cone Type | Single Cone |
| Series | 78000 |
| Cup Width | N/A |
| Origin | Cones |
| Cone Width | 1.309 in |
| Bore Type | Round Bore |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 3.555 LB |
| EAN or UPC | 53893401317 |
