
Timken Co.
78214C
78000C Series Single Cone; 2 1/8" Straight Bore; 1.3090" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189230


- 78000C Series Single Cone
- 2 1/8" Straight Bore
- 1.3090" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
Bearing Type | Single Cone |
Material | Steel |
Cone Width | 1.309 in |
Radial Rating | 10770.8 lbf |
Tolerance | Standard |
Series | 78000C |
O.D. | N/A |
Bore Type | Round Bore |
K Factor | 0.6744606 |
Enclosure | Open |
Cone Type | Single Cone |
Cup Width | N/A |
Origin | Cones |
Shaft Fillet Radius [Max] | 0.030 in |
I.D. | 2 1/8 in |
Weight | 3.656 LB |
EAN or UPC | 53893401072 |
