
Timken Co.
779
775 Series Single Cone; 3 7/8" Straight Bore; 1.8900" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189213


- 775 Series Single Cone
- 3 7/8" Straight Bore
- 1.8900" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
I.D. | 3 7/8 in |
Origin | Cones |
Radial Rating | 18676.5 lbf |
Cone Width | 1.89 in |
Series | 775 |
Material | Steel |
Bore Type | Round Bore |
Tolerance | Standard |
Shaft Fillet Radius [Max] | 0.140 in |
Bearing Type | Single Cone |
K Factor | 1.514784 |
Enclosure | Open |
Cone Type | Single Cone |
O.D. | N/A |
Cup Width | N/A |
Weight | 7.019 LB |
EAN or UPC | 53893088204 |
