
Timken Co.
753A
Series 755 Single Cup; 6 5/8" OD x 1 15/16" Wide; N/A Maximum Housing Fillet Radius; Standard Tolerance
Item #101195894


- Series 755 Single Cup
- 6 5/8" OD x 1 15/16" Wide
- N/A Maximum Housing Fillet Radius
- Standard Tolerance
Cup Type | Single Cup |
O.D. | 6.625 in |
I.D. | N/A |
Bearing Type | Single Cup |
Series | 755 |
O.D. Type | Straight |
Cup Width | 1.9375 in |
Enclosure | N/A |
Material | Steel |
Cone Width | N/A |
Radial Rating | 17658.1 lbf |
K Factor | 1.712413 |
Origin | Cups |
Tolerance | Standard |
Weight | 5.61 LB |
EAN or UPC | 53893084022 |
