Timken Co.
753
Series 755 Single Cup; 6 5/8" OD x 1 1/2" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101189164
- Series 755 Single Cup
- 6 5/8" OD x 1 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Series | 755 |
| Enclosure | N/A |
| I.D. | N/A |
| K Factor | 1.712413 |
| Origin | Cups |
| Material | Steel |
| O.D. | 6.625 in |
| Radial Rating | 17658.1 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1 1/2 in |
| Cup Type | Single Cup |
| Weight | 4.69 LB |
| EAN or UPC | 53893083988 |
