Timken Co.
749S
745 Series Single Cone; 3.3480" Straight Bore; 1.8370" Wide; 0.200" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189156
- 745 Series Single Cone
- 3.3480" Straight Bore
- 1.8370" Wide
- 0.200" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.200 in |
| Series | 745 |
| O.D. | N/A |
| Cone Type | Single Cone |
| Radial Rating | 17147.6 lbf |
| Material | Steel |
| K Factor | 1.795987 |
| Cone Width | 1.837 in |
| I.D. | 3.348 in |
| Tolerance | Standard |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Weight | 4.884 LB |
| EAN or UPC | 53893082837 |
