
Timken Co.
74856
Series 74000 Single Cup; 8 9/16" OD x 1 3/8" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101189146


- Series 74000 Single Cup
- 8 9/16" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Origin | Cups |
Cup Type | Single Cup |
Housing Fillet Radius [Max] | 0.13 in |
Cone Width | N/A |
Material | Steel |
Series | 74000 |
O.D. Type | Straight |
Cup Width | 1.375 in |
O.D. | 8.5625 in |
Bearing Type | Single Cup |
Tolerance | Standard |
I.D. | N/A |
K Factor | 1.19845 |
Radial Rating | 20617.5 lbf |
Enclosure | N/A |
Weight | 4.667 LB |
EAN or UPC | 53893396644 |
