Timken Co.
74550A
74000 Series Single Cone; 5 1/2" Straight Bore; 1 7/8" Wide; 1/4" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722012
- 74000 Series Single Cone
- 5 1/2" Straight Bore
- 1 7/8" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 74000 |
| I.D. | 5 1/2 in |
| Enclosure | Open |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 1/4 in |
| Bore Type | Round Bore |
| Material | Steel |
| Cone Type | Single Cone |
| K Factor | 1.19845 |
| Origin | Cones |
| Radial Rating | 20617.5 lbf |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Tolerance | Standard |
| Cone Width | 1 7/8 in |
| Weight | 9.18 LB |
| EAN or UPC | 53893394954 |
