
Timken Co.
74537
74000 Series Single Cone; 5 3/8" Straight Bore; 1 7/8" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189113


- 74000 Series Single Cone
- 5 3/8" Straight Bore
- 1 7/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Cup Width | N/A |
Series | 74000 |
Bore Type | Round Bore |
Bearing Type | Single Cone |
I.D. | 5 3/8 in |
Tolerance | Standard |
O.D. | N/A |
Shaft Fillet Radius [Max] | 0.140 in |
Origin | Cones |
K Factor | 1.19845 |
Enclosure | Open |
Radial Rating | 20617.5 lbf |
Material | Steel |
Cone Type | Single Cone |
Cone Width | 1 7/8 in |
Weight | 9.267 LB |
EAN or UPC | 53893393445 |
