Timken Co.
743
Series 745 Single Cup; 5.906" OD x 1.3780" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101189092
- Series 745 Single Cup
- 5.906" OD x 1.3780" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| O.D. | 5.906 in |
| K Factor | 1.795987 |
| Origin | Cups |
| Cup Type | Single Cup |
| Cone Width | N/A |
| O.D. Type | Straight |
| Cup Width | 1.378 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Radial Rating | 17147.6 lbf |
| I.D. | N/A |
| Enclosure | N/A |
| Series | 745 |
| Weight | 2.279 LB |
| EAN or UPC | 53893081182 |
