
Timken Co.
72212C
72000C Series Single Cone; 2 1/8" Straight Bore; 1.2910" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722000


- 72000C Series Single Cone
- 2 1/8" Straight Bore
- 1.2910" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
I.D. | 2 1/8 in |
Material | Steel |
Bore Type | Round Bore |
Radial Rating | 9755.3 lbf |
Bearing Type | Single Cone |
Shaft Fillet Radius [Max] | 0.140 in |
K Factor | 0.7925289 |
Enclosure | Open |
Cone Type | Single Cone |
Cup Width | N/A |
Cone Width | 1.291 in |
Origin | Cones |
Tolerance | Standard |
Series | 72000C |
O.D. | N/A |
Weight | 2.94 LB |
EAN or UPC | 53893387147 |
