
Timken Co.
72188C
72000C Series Single Cone; 1 7/8" Straight Bore; 1.2910" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721997


- 72000C Series Single Cone
- 1 7/8" Straight Bore
- 1.2910" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
Bearing Type | Single Cone |
Shaft Fillet Radius [Max] | 0.030 in |
O.D. | N/A |
Material | Steel |
Cup Width | N/A |
K Factor | 0.7925289 |
Bore Type | Round Bore |
Origin | Cones |
Tolerance | Standard |
I.D. | 1 7/8 in |
Enclosure | Open |
Radial Rating | 9755.3 lbf |
Series | 72000C |
Cone Type | Single Cone |
Cone Width | 1.291 in |
Weight | 3.05 LB |
EAN or UPC | 53893385952 |
