
Timken Co.
688TD
675 Series Double Cone; 3.9453" Tapered Bore; 3 3/4" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101189014


- 675 Series Double Cone
- 3.9453" Tapered Bore
- 3 3/4" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
Cup Width | N/A |
Bearing Type | Double Cone |
Cone Width | 3.75 in |
Origin | Cones |
Cone Type | Double Cone |
K Factor | 1.241311 |
Bore Type | Tapered Bore |
Material | Steel |
I.D. | 3.9453 in |
Tolerance | Standard |
O.D. | N/A |
Series | 675 |
Enclosure | Open |
Radial Rating | 14282.2 lbf |
Shaft Fillet Radius [Max] | 0.030 in |
Weight | 12.155 LB |
EAN or UPC | 53893079912 |
