
Timken Co.
683XA
675 Series Single Cone; 3 3/4" Straight Bore; 1 5/8" Wide; 0.200" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188984


- 675 Series Single Cone
- 3 3/4" Straight Bore
- 1 5/8" Wide
- 0.200" Maximum Shaft Fillet Radius
- Standard Tolerance
K Factor | 1.241311 |
Material | Steel |
Bearing Type | Single Cone |
Origin | Cones |
Cup Width | N/A |
Shaft Fillet Radius [Max] | 0.200 in |
Tolerance | Standard |
Bore Type | Round Bore |
Series | 675 |
Cone Width | 1 5/8 in |
Enclosure | Open |
I.D. | 3 3/4 in |
O.D. | N/A |
Radial Rating | 14282.2 lbf |
Cone Type | Single Cone |
Weight | 5.589 LB |
EAN or UPC | 53893078557 |
