
Timken Co.
67887
67800 Series Single Cone; 7 9/16" Straight Bore; 1.8440" Wide; 0.410" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188930


- 67800 Series Single Cone
- 7 9/16" Straight Bore
- 1.8440" Wide
- 0.410" Maximum Shaft Fillet Radius
- Standard Tolerance
Bearing Type | Single Cone |
Series | 67800 |
O.D. | N/A |
Tolerance | Standard |
Shaft Fillet Radius [Max] | 0.410 in |
Origin | Cones |
Cone Type | Single Cone |
Cup Width | N/A |
K Factor | 1.223838 |
Material | Steel |
Cone Width | 1.844 in |
Enclosure | Open |
Bore Type | Round Bore |
Radial Rating | 22469.4 lbf |
I.D. | 7 9/16 in |
Weight | 11.807 LB |
EAN or UPC | 53893375045 |
