
Timken Co.
67830
Series 67800 Single Cup; 11.024" OD x 1.4173" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101188904


- Series 67800 Single Cup
- 11.024" OD x 1.4173" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Housing Fillet Radius [Max] | 0.13 in |
Series | 67800 |
O.D. | 11.024 in |
Tolerance | Standard |
Radial Rating | 22469.4 lbf |
Cup Type | Single Cup |
Cone Width | N/A |
Cup Width | 1.4173 in |
O.D. Type | Straight |
Material | Steel |
Origin | Cups |
Bearing Type | Single Cup |
I.D. | N/A |
Enclosure | N/A |
K Factor | 1.223838 |
Weight | 9.762 LB |
EAN or UPC | 53893372945 |
