Timken Co.
67790D
67700 Series Double Cone; 7" Straight Bore; 3 9/16" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188893
- 67700 Series Double Cone
- 7" Straight Bore
- 3 9/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cup Width | N/A |
| O.D. | N/A |
| Tolerance | Standard |
| Cone Type | Double Cone |
| Radial Rating | 21860.2 lbf |
| Series | 67700 |
| K Factor | 1.328774 |
| I.D. | 7 in |
| Cone Width | 3 9/16 in |
| Enclosure | Open |
| Material | Steel |
| Bearing Type | Double Cone |
| Weight | 19.309 LB |
| EAN or UPC | 53893371399 |
