
Timken Co.
67675
Series 67000 Single Cup; 6 3/4" OD x 0.9948" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101188847


- Series 67000 Single Cup
- 6 3/4" OD x 0.9948" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Housing Fillet Radius [Max] | 0.13 in |
Radial Rating | 10626.3 lbf |
K Factor | 1.235019 |
Bearing Type | Single Cup |
Cup Width | 0.9948 in |
O.D. Type | Straight |
Material | Steel |
Series | 67000 |
Origin | Cups |
I.D. | N/A |
O.D. | 6.75 in |
Cone Width | N/A |
Enclosure | N/A |
Cup Type | Single Cup |
Tolerance | Standard |
Weight | 2.221 LB |
EAN or UPC | 53893367644 |
