
Timken Co.
67425
67000 Series Single Cone; 4 1/4" Straight Bore; 1 3/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188842


- 67000 Series Single Cone
- 4 1/4" Straight Bore
- 1 3/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Width | 1 3/16 in |
Enclosure | Open |
Tolerance | Standard |
Shaft Fillet Radius [Max] | 0.140 in |
Series | 67000 |
I.D. | 4 1/4 in |
K Factor | 1.235019 |
Radial Rating | 10626.3 lbf |
Material | Steel |
O.D. | N/A |
Bore Type | Round Bore |
Bearing Type | Single Cone |
Cup Width | N/A |
Origin | Cones |
Cone Type | Single Cone |
Weight | 3.826 LB |
EAN or UPC | 53893367064 |
