
Timken Co.
67325D
Series 67300 Double Cup; 7 7/8" OD x 3 3/8" Wide; 0.030" Maximum Housing Fillet Radius; Standard Tolerance
Item #101188785


- Series 67300 Double Cup
- 7 7/8" OD x 3 3/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
Tolerance | Standard |
Radial Rating | 19836.8 lbf |
O.D. | 7.875 in |
Cup Type | Double Cup |
I.D. | N/A |
K Factor | 1.69794 |
Material | Steel |
O.D. Type | Straight |
Housing Fillet Radius [Max] | 0.03 in |
Cone Width | N/A |
Series | 67300 |
Bearing Type | Double Cup |
Origin | Cups |
Enclosure | N/A |
Cup Width | 3 3/8 in |
Weight | 8.472 LB |
EAN or UPC | 53893363257 |
