
Timken Co.
672B
Series 675 Single Cup; 6 5/8" OD x 1 3/16" Wide; 0.130" Maximum Housing Fillet Radius; Flanged Outside Diameter; Standard Tolerance
Item #101188776


- Series 675 Single Cup
- 6 5/8" OD x 1 3/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
O.D. Type | Flanged |
O.D. | 6.625 in |
Tolerance | Standard |
Cup Type | Single Cup |
Cup Width | 1 3/16 in |
Radial Rating | 14282.2 lbf |
Enclosure | N/A |
Housing Fillet Radius [Max] | 0.13 in |
Origin | Cups |
K Factor | 1.241 |
Bearing Type | Single Cup |
I.D. | N/A |
Cone Width | N/A |
Series | 675 |
Material | Steel |
Weight | 2.986 LB |
EAN or UPC | 53893076683 |
