
Timken Co.
66585
66500 Series Single Cone; 2.3622" Straight Bore; 1 1/4" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721938


- 66500 Series Single Cone
- 2.3622" Straight Bore
- 1 1/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Bore Type | Round Bore |
Series | 66500 |
Bearing Type | Single Cone |
Radial Rating | 8343.1 lbf |
Cup Width | N/A |
Origin | Cones |
Material | Steel |
K Factor | 0.8780414 |
Cone Width | 1 1/4 in |
Enclosure | Open |
Tolerance | Standard |
Shaft Fillet Radius [Max] | 0.140 in |
I.D. | 2.3622 in |
O.D. | N/A |
Cone Type | Single Cone |
Weight | 2.233 LB |
EAN or UPC | 53893360157 |
