Timken Co.
6581X
6500 Series Single Cone; 3.5433" Straight Bore; 2.1690" Wide; 0.120" Maximum Shaft Fillet Radius; Standard Tolerance; w/Keyway Slot
Item #101188746
- 6500 Series Single Cone
- 3.5433" Straight Bore
- 2.1690" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 2.169 in |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.120 in |
| Material | Steel |
| Origin | Cones |
| O.D. | N/A |
| Tolerance | Standard |
| Radial Rating | 20007.3 lbf |
| Bore Type | Round Bore w/ Keyway |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| I.D. | 3.5433 in |
| Series | 6500 |
| Enclosure | Open |
| K Factor | 1.459201 |
| Weight | 6.325 LB |
| EAN or UPC | 53893933467 |
