
Timken Co.
65390
65300 Series Single Cone; 1 15/16" Straight Bore; 1 3/4" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721927


- 65300 Series Single Cone
- 1 15/16" Straight Bore
- 1 3/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Type | Single Cone |
O.D. | N/A |
Shaft Fillet Radius [Max] | 0.140 in |
Bearing Type | Single Cone |
Enclosure | Open |
Series | 65300 |
I.D. | 1 15/16 in |
Origin | Cones |
Material | Steel |
Cone Width | 1 3/4 in |
Radial Rating | 12064.8 lbf |
K Factor | 1.357999 |
Bore Type | Round Bore |
Cup Width | N/A |
Tolerance | Standard |
Weight | 2.891 LB |
EAN or UPC | 53893357102 |
