
Timken Co.
65385
65300 Series Single Cone; 1 3/4" Straight Bore; 1 3/4" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101188718


- 65300 Series Single Cone
- 1 3/4" Straight Bore
- 1 3/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Width | 1 3/4 in |
K Factor | 1.357999 |
Cup Width | N/A |
O.D. | N/A |
Enclosure | Open |
Radial Rating | 12064.8 lbf |
Bore Type | Round Bore |
Bearing Type | Single Cone |
Tolerance | Standard |
Series | 65300 |
Shaft Fillet Radius [Max] | 0.140 in |
Cone Type | Single Cone |
Material | Steel |
I.D. | 1 3/4 in |
Origin | Cones |
Weight | 3.355 LB |
EAN or UPC | 53893357034 |
