Timken Co.
6536
Series 6500 Single Cup; 6 3/8" OD x 1 11/16" Wide; 0.030" Maximum Housing Fillet Radius; Standard Tolerance
Item #100721225
- Series 6500 Single Cup
- 6 3/8" OD x 1 11/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| I.D. | N/A |
| O.D. | 6.375 in |
| Enclosure | N/A |
| Material | Steel |
| Origin | Cups |
| O.D. Type | Straight |
| K Factor | 1.459201 |
| Cup Width | 1 11/16 in |
| Cup Type | Single Cup |
| Radial Rating | 20007.3 lbf |
| Series | 6500 |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Single Cup |
| Weight | 3.645 LB |
| EAN or UPC | 53893148830 |
