
Timken Co.
6535W
Series 6500 Single Cup; 6 3/8" OD x 1 11/16" Wide; 0.130" Maximum Housing Fillet Radius; w/Keyway Slot; Standard Tolerance
Item #101188714


- Series 6500 Single Cup
- 6 3/8" OD x 1 11/16" Wide
- 0.130" Maximum Housing Fillet Radius
- w/Keyway Slot
- Standard Tolerance
Tolerance | Standard |
O.D. Type | Straight w/ Keyway |
Cup Type | Single Cup |
Housing Fillet Radius [Max] | 0.13 in |
Enclosure | N/A |
Origin | Cups |
O.D. | 6.375 in |
Series | 6500 |
Cone Width | N/A |
Radial Rating | 20007.3 lbf |
Cup Width | 1 11/16 in |
Material | Steel |
I.D. | N/A |
Bearing Type | Single Cup |
K Factor | 1.459201 |
Weight | 3.627 LB |
EAN or UPC | 53893148724 |
